The store will not work correctly when cookies are disabled.
MVR10MZR0C51U0
Cal Controls Process Controllers, MAXVU Rail Series
In stock
Item Number
MVR10MZR0C51U0
MFG Item Number
MVR10MZR0C51U0
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, MAXVU Rail Series
MAXVU Rail, Controller/Transmitter,
MAXVU Rail Series Information
- DIN rail mounted
- Universal input
- Up to 3 outputs
- Digital Input
- RS485 communications option
- Fast configuration
- Clear OLED display
- 22.5mm module width
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MVR10MZR0C51U0 |
Item Number |
MVR10MZR0C51U0 |
Manufacturer |
Cal Controls |
Product Series |
MAXVU Rail |
Family Series |
Cal Controls Process Controllers, MAXVU Rail Series |
Power Supply |
100-240 VAC |
Nominal Power Supply |
120 VAC, 208 VAC, 240 VAC |
Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
Output Type |
Relay |
Number of Outputs |
2 |
Display Type |
OLED |
Case Size |
22.5 mm |
Thermocouple Class |
B, C, J, K, L, N, R, S, T |
Approvals |
CE, cUL, UL |
Comments |
RS485 Communications |
Net Weight |
0.4406 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved