The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CA18CLF08TOM6
Carlo Gavazzi Sensors, CA Series
In stock
Item Number
CA18CLF08TOM6
MFG Item Number
CA18CLF08TOM6
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CAP PROX PL M18 SCR NO PLUG
.1~40mm Sensing Range 2 or 4 Wire 20~250 VAC or 10~40 VDC Various Output Types Tripleshield™ Carlo Gavazzi's CA series sensors are available in several styles. There are 18 or 30mm diameter models, available in thermoplastic polyester, Teflon, PVC, or polypropylene housings. Some models feature Teach‑In output.
Plug or Cable Versions Available NEMA 1, 3, 4, 6, 13; IP67, 68 Enclosure Rating
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CA18CLF08TOM6
Item Number
CA18CLF08TOM6
Manufacturer
Carlo Gavazzi
Product Series
CA
Family Series
Carlo Gavazzi Sensors, CA Series
Diameter
18 mm
Number of Wires
2-Wire
Operating Voltage
20-250 VAC
Nominal Voltage
120 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range
8 mm
Connection Type
3 Pin Mini
Output Type
SCR
Output Circuit
NO
Status Indicator
Yes
Body Composition
Non-Metallic
Shielding
Shielded
Enclosure
IP67, NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals
CE, CSA, UL
Net Weight
0.0663 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved