The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EC3016NPASL-1
Carlo Gavazzi Sensors, EC Series
In stock
Item Number
EC3016NPASL-1
MFG Item Number
EC3016NPASL-1
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CAP PRX TPLSHLD SS M30 NPN QD
2~25mm Sensing Range 2 or 4 Wire 20~250 VAC and 10~40 VDC Types Various Output Types Tripleshield™ The EC series of capacitive proximity sensors from Carlo Gavazzi offers a range of options. Chose from 18 or 30mm sensors, thermoplastic polyester or stainless steel housings, and AC or DC operation.
Plug or Cable Versions Available NEMA 1, 3, 4, 6, 13; IP 67 Enclosure Rating
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
EC3016NPASL-1
Item Number
EC3016NPASL-1
Manufacturer
Carlo Gavazzi
Product Series
EC
Family Series
Carlo Gavazzi Sensors, EC Series
Diameter
30 mm
Number of Wires
4-Wire
Operating Voltage
10-40 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Range
16 mm
Connection Type
4 Pin Micro
Output Type
NPN
Output Circuit
NO, NC
Status Indicator
Yes
Body Composition
Metallic
Shielding
Shielded
Enclosure
IP67, NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals
CE, UL
Net Weight
0.3088 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved