138982
Chromalox Heaters, TMW-1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

138982

Chromalox Heaters, TMW-1 Series
In stock
Item Number
138982
MFG Item Number
138982
Series
This item cannot be canceled or returned
138982 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, TMW-1 Series
Item #
138982
TMW-1051 120V1P 500W

TMW-1 Series Information

  • 1" NPT Brass Screw Plug
  • Copper Sheath Element
  • Has Thermowell
  • Without Terminal Cover

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 138982
Item Number 138982
Manufacturer Chromalox
Product Series TMW-1
Family Series Chromalox Heaters, TMW-1 Series
Kilowatts 0.5 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 43
NPT Size 1 " Brass Screw Plug
General Purpose No
Explosion Resistant No
Moisture Resistant No
Sheath Element Copper
Application(s) Clean Water Heating
Thermowell Yes
Approvals CSA, UR
Comments Model Number: TMW-1051
Net Weight 0.805 lbs
Gross Weight 0.805 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved