196330
Chromalox Heaters, TMO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

196330

Chromalox Heaters, TMO Series
In stock
Item Number
196330
MFG Item Number
196330
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, TMO Series
Item #
196330
TMO-03-004P5-E1 480V 1-3P 4kW

TMO Series Information

  • 150 Lb. Carbon Steel Flange
  • Steel Sheath Elements
  • Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 196330
Item Number 196330
Manufacturer Chromalox
Product Series TMO
Family Series Chromalox Heaters, TMO Series
Kilowatts 4.5 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 23
General Purpose Yes
Explosion Resistant No
Moisture Resistant No
Sheath Element Steel
Application(s) Light Weight Oil
Thermowell Yes
Thermowell Composition Steel
Flange Size 3 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMO-03-004P5-E1
Net Weight 17 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved