292541
Chromalox Heaters, TTSF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

292541

Chromalox Heaters, TTSF Series
In stock
Item Number
292541
MFG Item Number
292541
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, TTSF Series
Item #
292541
TTSFBF-310-150 480V3P 15KW

TTSF Series Information

  • Copper or Incoloy Sheath Elements
  • High Watt Densities
  • Boiler and Water Applications

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 292541
Item Number 292541
Manufacturer Chromalox
Product Series TTSF
Family Series Chromalox Heaters, TTSF Series
Kilowatts 15 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 155
General Purpose No
Explosion Resistant No
Moisture Resistant No
Sheath Element Copper
Application(s) Water Heating
Flange Size 2.5 x 2.5 "
Flange Composition Brass
Approvals CSA, UR
Comments Model Number: TTSFBF-310-150
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved