382109
Chromalox Heat Tracing, HSRM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

382109

Chromalox Heat Tracing, HSRM Series
In stock
Item Number
382109
MFG Item Number
382109
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, HSRM Series
Item #
382109
Cable, Heating, Self-Regulating,

HSRM Series Information


Specifications

Specifications
Manufacturer Part Number 382109
Item Number 382109
Manufacturer Chromalox
Product Series HSRM
Family Series Chromalox Heat Tracing, HSRM Series
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 750 '
Input Voltage 208-277 VAC
Watts Per Foot 15 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Fluoropolymer Overjacket
Approvals CSA
Comments Model Number: HSRM15-2CT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved