The store will not work correctly when cookies are disabled.
DBR-0016-27000-ENC
Control Techniques Braking Resistors, DBR Series
In stock
Item Number
DBR-0016-27000-ENC
MFG Item Number
DBR-0016-27000-ENC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Braking Resistors, DBR Series
Item #
DBR-0016-27000-ENC
DB Resistor, 1.6 Ohms, 27000 Watts,
- Galvanized NEMA 1 Enclosure
- 230, 460, or 575 VAC
- With Built‑In Junction Box, Terminal Strip, Thermal Contact, and Pre‑Wired Resistors
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DBR-0016-27000-ENC |
Item Number |
DBR-0016-27000-ENC |
Manufacturer |
Control Techniques |
Product Series |
DBR |
Family Series |
Control Techniques Braking Resistors, DBR Series |
Ohms |
1.6 Ohm |
Wattage |
27,000 W |
Nominal Height |
37 " |
Nominal Width |
29 " |
Nominal Depth |
18 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved