MP1850A4R
Control Techniques Drives, MENTOR MP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP1850A4R

Control Techniques Drives, MENTOR MP Series
In stock
Item Number
MP1850A4R
MFG Item Number
MP1850A4R
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, MENTOR MP Series
Item #
MP1850A4R
Mentor MP DC Drive, 240/480VAC

MENTOR MP Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number MP1850A4R
Item Number MP1850A4R
Manufacturer Control Techniques
Product Series MENTOR MP
Family Series Control Techniques Drives, MENTOR MP Series
Input Voltage (AC) 240-480 VAC
Input Current (AC) 1,655 A
Output Armature Voltage (DC) 552 VDC
Max HP @ 240 VDC Armature 550 hp
Max HP @ 500 VDC Armature 1,150 hp
Input Phase 3
Output Field Current (DC) 20 A
Max Armature Current (DC) 1,850 A
Output Field VDC 432 VDC
Regen Yes
Feedback Types Encoder, Tachometer
Operator Controls Sold Separately, See Accessories
Package Chassis
Temperature Range (F) 32-131 °F
IP Rating IP00
Approvals CE, cUL, UL
Nominal Armature VDC 500 VDC
Net Weight 304 lbs
Gross Weight 304 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved