11729752
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11729752

Cooper Enclosures
In stock
Item Number
11729752
MFG Item Number
11729752
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11729752
FOUR POST ADJUSTABLE DEPTH EQUIP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11729752
Item Number 11729752
Manufacturer Cooper
Family Series Cooper Enclosures
Accessory Type Support Channel
Material Steel
Composition Metallic
Nominal Height 1 "
Nominal Width 2 "
Nominal Depth 10 "
Comments Support Channel
Net Weight 17.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved