12089548
Cooper Wire Basket Trays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12089548

Cooper Wire Basket Trays
In stock
Item Number
12089548
MFG Item Number
12089548
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Basket Trays, Series
Item #
12089548
FLEXTRAY TRAPEZE/CENTER HANGER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12089548
Item Number 12089548
Manufacturer Cooper
Family Series Cooper Wire Basket Trays
Actual Length 21.56 "
Comments Hot Dip Galvanized Finish
Net Weight 1.77 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved