121212HSNK
Cooper Wireway, Lay-In Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

121212HSNK

Cooper Wireway, Lay-In Series
In stock
Item Number
121212HSNK
MFG Item Number
78205147932
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Lay-In Series
Item #
121212HSNK
121212 HSNK

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205147932
Item Number 121212HSNK
Manufacturer Cooper
Product Series Lay-In
Family Series Cooper Wireway, Lay-In Series
Latching Mechanism Hinge Cover
Cover Design Quick Connect
Style Lay-In
Nominal Length 12 "
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Net Weight 10.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved