The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
121245LCOMBOGV
Cooper Wireway, Lay-In Series
In stock
Item Number
121245LCOMBOGV
MFG Item Number
78205100626
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Lay-In Series Information
Wash and phosphate Undercoat or Galvanized Steel Houses Run of Control and power Cable ANSI 61 Gray Acrylic Electrocoat Finish Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
78205100626
Item Number
121245LCOMBOGV
Manufacturer
Cooper
Product Series
Lay-In
Family Series
Cooper Wireway, Lay-In Series
Latching Mechanism
Hinge Cover
Cover Design
Quick Connect
Style
45 Elbow
Nominal Height
12 "
Nominal Width
12 "
NEMA Rating
NEMA 1
Net Weight
7.7 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved