13008178
Cooper Conduit Mounts, BCTS1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13008178

Cooper Conduit Mounts, BCTS1 Series
In stock
Item Number
13008178
MFG Item Number
13008178
Series
13008178 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, BCTS1 Series
Item #
13008178
114in. CONDUIT TRAPEZE SPT, 1 1/4in.

BCTS1 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13008178
Item Number 13008178
Manufacturer Cooper
Product Series BCTS1
Family Series Cooper Conduit Mounts, BCTS1 Series
Composition Steel
Overall Length 98 "
No. of Conduit Holes 48
Max EMT Conduit Size 1.25 "
Max Rigid Conduit Size 1 "
Approvals UL
Net Weight 6.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved