78101199370
Cooper Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78101199370

Cooper Beam Clamps
In stock
Item Number
78101199370
MFG Item Number
78101199370
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
78101199370
B3034-5/8 ZN TOP C-CLAMP

Series Information

Specifications

Specifications
Item Number 78101199370
Manufacturer Part Number 78101199370
Ships Factory Direct No
Manufacturer Cooper
Family Series Cooper Beam Clamps
Composition Malleable Iron
Base Size 0.625 "
Load Rating 1,000 lbs
Approvals cULus
Net Weight 0.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved