The store will not work correctly when cookies are disabled.
B1512S
MFG Item Number
78101163168
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78101163168 |
Item Number |
B1512S |
Manufacturer |
Cooper |
Family Series |
Cooper Conduit Mounts |
Type |
EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit) |
Style |
Clamp |
EMT Size (in) |
3/4 " |
Rigid Size (in) |
1/2 " |
Approvals |
cULus |
Comments |
Unistrut-Conduit Connection |
Net Weight |
0.092 lbs |
Gross Weight |
0.092 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved