BB38
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BB38

Cooper Conduit Mounts
In stock
Item Number
BB38
MFG Item Number
78101104265
BB38 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
BB38
BB38

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101104265
Item Number BB38
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Type EMT (Electrical Metallic Tubing)
Style Spring
EMT Size (in) 1/2 ", 3/4 "
Net Weight 0.053 lbs
Gross Weight 0.053 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved