The store will not work correctly when cookies are disabled.
BG16-S18-W2
Cooper Mechanical Support
MFG Item Number
78101103577
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Mechanical Support, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78101103577 |
Item Number |
BG16-S18-W2 |
Manufacturer |
Cooper |
Family Series |
Cooper Mechanical Support |
Type |
Conduit Hanger, Electrical Box Hanger |
Connection To |
Drop Wire, Plain Rod |
Drop Wire Size |
#8, #9, #10, #12 |
Plain Rod Size |
3/16 ", 1/4 " |
Package Quantity |
25 |
Net Weight |
0 lbs |
Gross Weight |
0.38 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved