The store will not work correctly when cookies are disabled.
CNP-16
Cooper Mechanical Support, CNP Series
MFG Item Number
78101101414
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Mechanical Support, CNP Series
Vibration Pad, Cork & Ribbed
- Cork and Ribbed Neoprene Vibration Pad
- 25‑70 lbs./sq. in. Load Capacity Range
- Alternating Height Rib Pattern to Minimize Slip
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78101101414 |
Item Number |
CNP-16 |
Manufacturer |
Cooper |
Product Series |
CNP |
Family Series |
Cooper Mechanical Support, CNP Series |
Length |
101.6 mm |
Thickness |
25.4 mm |
Width |
101.6 mm |
Shape |
Square |
Composition |
Neoprene & Cork |
Rated Load |
800 lbs |
Net Weight |
0 lbs |
Gross Weight |
0.28 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved