197
Crouse-Hinds Couplers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

197

Crouse-Hinds Couplers, CP Series
In stock
Item Number
197
MFG Item Number
197
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CP Series
Item #
197
3 3PC UNION

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 197
Item Number 197
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Couplers, CP Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3 "
Req. Conduit Rotation No
Exposure Rating Concrete Tight
Composition Malleable Iron
Insulated Throat No
Hazardous Rated No
Approvals cUL, UL
Net Weight 3.4 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved