469
Crouse-Hinds Couplers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

469

Crouse-Hinds Couplers, CP Series
In stock
Item Number
469
MFG Item Number
469
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CP Series
Item #
469
COUPLING, 4in. EMT, STEEL

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 469
Item Number 469
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Couplers, CP Series
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Set-Screw
Trade Size 4 "
Req. Conduit Rotation No
Exposure Rating Concrete Tight
Composition Zinc Plated Steel
Insulated Throat No
Hazardous Rated No
Approvals cUL, UL
Net Weight 2.65 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved