The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CG50-350
Crouse-Hinds Cable Entries, CG Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cord Grip, 1/2in. Straight, 0.25-0.35in.
Straight or Angled Body in Electrogalvanized Steel or Malleable Iron Rugged Construction, Protecting Cord from Damage Watertight Seal CG Series color‑coded grips with neoprene bushings are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO, for quick and easy identification of proper cord grip. and SVO.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CG50 350
Item Number
CG50-350
Manufacturer
Crouse-Hinds
Product Series
CG
Family Series
Crouse-Hinds Cable Entries, CG Series
Hub Size
1/2 NPT
Number of Cables
1
Cable Style
Round
Angle
Straight
NEMA Rating
NEMA 4
Split Frame
No
Minimum Cable Diameter (in)
0.25 "
Maximum Cable Diameter (in)
0.344 "
Minimum Cable Diameter (mm)
6.35 mm
Maximum Cable Diameter (mm)
8.74 mm
Cable Diameter (in)
0.25-0.34 "
Cable Diameter (mm)
6.35-8.74 mm
Grip Type
Bushing Grip with Strain Relief
Composition
Metallic
Material
Steel
Hazardous Rated
Yes
Approvals
CSA, UL
RoHS
No
Net Weight
0.0003 lbs
Gross Weight
0.1205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved