EZS3
Crouse Hinds Fittings, EZS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EZS3

Crouse Hinds Fittings, EZS Series
In stock
Item Number
EZS3
MFG Item Number
EZS3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EZS Series
Item #
EZS3
SEALING-FITTING

EZS Series Information

  • Integral Bushings in Conduit Hubs
  • Sealing Fittings for Installation at Any Angle
  • Large Openings with Threaded Closures

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EZS3
Item Number EZS3
Manufacturer Crouse Hinds
Product Series EZS
Family Series Crouse Hinds Fittings, EZS Series
Connection Type Female Hub
Position Vertical and Horizontal
Trade Size 1 "
Material Iron
Composition Metallic
Exposure Rating Outdoor
Hazardous Rated Yes
Net Weight 2.755 lbs
Gross Weight 2.755 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved