The store will not work correctly when cookies are disabled.
RE109-SA
Crouse Hinds Fittings, RE Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Integral Bushing to Prevent Wire Damage
- Full Clean Cut Tapered Threads
- Steel or Iron Alloy Composition
RE reducers are used in threaded heavy wall conduit systems. RE reduces conduit hubs to a smaller size.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RE109 SA |
Item Number |
RE109-SA |
Manufacturer |
Crouse Hinds |
Product Series |
RE |
Family Series |
Crouse Hinds Fittings, RE Series |
Connection Type |
Male/Female |
External Thread |
4 NPT |
Internal Thread |
3-1/2 NPT |
Material |
Aluminum |
Composition |
Metallic |
Hazardous Rated |
Yes |
Approvals |
CSA, NEC/CEC, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved