The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
REC32-SA
Crouse Hinds Fittings, REC Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Reducing Coupling, 1in.Fem-3/4in.Fem,
Integral Bushings in Both Ends Funnel Shaped Interior to Guide Wires Steel or Iron Alloy Composition REC reducers are used in threaded heavy wall conduit systems. REC connects two different sizes of conduit together or is used to replace a coupling and reducer in an installation.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
REC32 SA
Item Number
REC32-SA
Manufacturer
Crouse Hinds
Product Series
REC
Family Series
Crouse Hinds Fittings, REC Series
Connection Type
Male/Female
External Thread
1 NPT
Internal Thread
3/4 NPT
Material
Aluminum
Composition
Metallic
Hazardous Rated
Yes
Approvals
CSA, NEC/CEC, UL
Net Weight
0.185 lbs
Gross Weight
0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved