The store will not work correctly when cookies are disabled.
STAG-4
Crouse-Hinds Fittings, MYERS HUBS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fittings, MYERS HUBS Series
MYERS HUBS Series Information
- 3/8~6 Inch Trade Sizes
- Insulated Types
- UL, cUL, IEC Approvals
- Fits Standard Knockouts
- Various Compositions
Cooper Crouse‑Hinds Myers Hubs are used in the termination of electrical circuits through the wall of an enclosure.
- Easy to Install
- NEMA 2,3,3R,4,4X,12
- Vibration Proof
- Captive O‑Ring Gasket
- Controlled Thread Lengths
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
STAG 4 |
Item Number |
STAG-4 |
Manufacturer |
Crouse-Hinds |
Product Series |
MYERS HUBS |
Family Series |
Crouse-Hinds Fittings, MYERS HUBS Series |
Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Connection Type |
Hub |
Angle |
Straight |
Trade Size |
1-1/4 " |
Hub Size |
1-1/4 " |
Hub Type |
Male NPSL Thread |
Grounding Lug |
Yes |
Insulated Throat |
Yes |
Jacketed |
No |
Material |
Aluminum |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Max NEMA Rating |
NEMA 4X |
Hazardous Rated |
Yes |
Approvals |
CSA, cUL, UL |
Net Weight |
0.0014 lbs |
Gross Weight |
0.23 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved