The store will not work correctly when cookies are disabled.
DR4560A60
Crydom Relays, DR45 Series
MFG Item Number
DR4560A60
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SSR,600VAC,60A,90-280VAC/DC In,DIN
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DR4560A60 |
Item Number |
DR4560A60 |
Manufacturer |
Crydom |
Product Series |
DR45 |
Family Series |
Crydom Relays, DR45 Series |
Circuit |
1NO |
Mounting |
DIN Rail |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
90-280 VAC, 90-280 VDC |
Input Polarity |
AC/DC |
Output Voltage |
600 VAC |
Nominal Output Voltage |
600 VAC |
Current Rating |
45 A |
Transient Overvoltage |
1,200 V |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved