The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GNR20ACZ
Crydom Relays, GNR 22 5 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SSR,DIN Rail Mount 22.5mm,
GNR 22 5 Series Information
Current ratings of 10, 20 and 30 amps Output voltage ratings: 24‑280 and 48‑600 VAC LED input status indicator Built‑in overvoltage protection Zero voltage or Instantaneous turn‑on output Crydoms GNR Series (22.5mm) relays offer a broad range of power ratings which makes them suitable for diverse applications. Their high reliability and efficient design have made of them a market favorite for many years.
UL/CSA Approved, CE Compliant UL 508 Endurance Rating for Enhanced Reliability
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
GNR20ACZ
Item Number
GNR20ACZ
Manufacturer
Crydom
Product Series
GNR 22 5
Family Series
Crydom Relays, GNR 22 5 Series
Circuit
1NO
Mounting
DIN Rail, Panel
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
1
Input Signal
180-280 VAC, 240 VAC
Input Polarity
AC
Output Voltage
48-600 VAC
Nominal Output Voltage
48 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating
20 A
Transient Overvoltage
1,100 V
Termination
Screw Terminal
Switching Type
Zero Cross
Integral Heat Sink
Yes
MOV
No
Snubber
No
Net Weight
0.4963 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved