PMP2425WPH
Crydom Relays, PMP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PMP2425WPH

Crydom Relays, PMP Series
In stock
Item Number
PMP2425WPH
MFG Item Number
PMP2425WPH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, PMP Series
Item #
PMP2425WPH
SSR,Proportional,90-280VAC,25A,

PMP Series Information

  • Single Phase Proportional Controller
  • Output ratings up to 90 Amps at 600 VAC
  • Selectable operation mode: Phase Angle or Burst Fire control
  • Selectable Control Input: 0‑5 VDC, 0‑10 VDC, 4‑20 mA
  • 50/60 Hz Adaptive Operational Frequency function
  • 4‑20 mA input does not require an auxiliary power supply
  • LED multifunction status indicator
  • Contactor configuration with "Elevator" screw terminals
  • cURus, IEC Rated, CE & RoHS Compliant
The PMP Series of micro‑controller based Single‑Phase Proportional Control SSRs are designed to offer precise control of the power delivered to a resistive load in a compact 22.5mm housing, with ratings from 25 up to 90 Amps at 90 to 600 VAC.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PMP2425WPH
Item Number PMP2425WPH
Manufacturer Crydom
Product Series PMP
Family Series Crydom Relays, PMP Series
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 12 VDC, 24 VDC, 8-30 VDC
Input Polarity DC
Output Voltage 90-280 VAC
Nominal Output Voltage 120 VAC, 240 VAC
Current Rating 25 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Proportional Output
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.1625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved