The store will not work correctly when cookies are disabled.
67551
Cully-Minerallac Personal Protection Equipment
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Personal Protection Equipment, Series
1/2 FINGER PRO GLOVE MED BLACK
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
67551 |
Item Number |
67551 |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Personal Protection Equipment |
Color |
Black, Gray, Red |
Size |
M |
Closure |
Wrist Strap |
Palm |
PVC Reinforced |
Comments |
Thick stretch nylon between fingers |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved