The store will not work correctly when cookies are disabled.
67653
Cully-Minerallac Personal Protection Equipment
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Personal Protection Equipment, Series
LATEX COATED KNIT GLV LG 12-PK
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
67653 |
Item Number |
67653 |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Personal Protection Equipment |
Material |
Knitted Shell |
Color |
Blue, White |
Size |
L |
Palm |
Blue Latex Dip |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved