The store will not work correctly when cookies are disabled.
TR40
Custom Leathercraft Mfg Co (CLC) Cases
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Split-Leg Truckerft.s Loop Neck Apron
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CLCTR40 |
Item Number |
TR40 |
Manufacturer |
Custom Leathercraft Mfg Co (CLC) |
Family Series |
Custom Leathercraft Mfg Co (CLC) Cases |
Material |
Heavyduty Cotton Canvas |
Belt Closure |
Bib Tie, Leg Tie |
Number of Tool Pockets |
3 |
Tool Holders |
2 Pen Pockets |
Color |
Green |
Modular |
No |
Carry Handle |
No |
Comments |
Split-Leg Truckers Apron |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved