The store will not work correctly when cookies are disabled.
W438
Custom Leathercraft Mfg Co (CL Cases
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
6 Pocket Top Grain Maintenance Tool
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CLCW438 |
Item Number |
W438 |
Manufacturer |
Custom Leathercraft Mfg Co (CL |
Family Series |
Custom Leathercraft Mfg Co (CL Cases |
Material |
Top Grain Leather |
Attachment |
2 3/4 Inch Belt Attachment |
Pouch Type |
Electrical & Maintenance Pouch |
Additional Storage |
Measuring Tape Holder, Tape Chain, Tool Clip |
Number of Pockets |
6 |
Color |
Tan |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved