The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10250T23Y
Cutler Hammer, Div of Eaton Switches, 10250T Series
MFG Item Number
10250T23Y
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pushbutton, Mom, Ylw, Flush, 1NO,
10250T Series Information
30.5mm Mounting Size Flush, Extended, or Mushroom Standard Screw Terminals NEMA 1,2,3,3R,4,4X,12,13; IP65 UL; CSA; IEC; CE Approvals The 10250T Series from Cutler‑Hammer features a zinc die cast construction with chrome‑plated housing and mounting nut. This range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Easy to Assemble Heavy‑Duty Oiltight Design
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
10250T23Y
Item Number
10250T23Y
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
10250T
Family Series
Cutler Hammer, Div of Eaton Switches, 10250T Series
Nominal Mounting Size
30 mm
Operation
Momentary
Contacts
1NO
Max Voltage
660 VAC, 660 VDC
Current (A)
10 A
Lens/Button Shape
Round Flush
Lens/Button Color
Yellow
Bezel
Metal Round
Full Shroud
No
Terminal Type
Screw
IP Rating
IP65
NEMA Rating
NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals
CE, CSA, UL
Comments
Screw
Net Weight
0.245 lbs
Gross Weight
0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved