The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EGB2030FFG
Cutler Hammer, Div of Eaton Circuit Breakers, EG Series
MFG Item Number
EGB2030FFG
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, EG Series
EG 2P 30A 18KA BKR W/COLLARS & MTG
Branch Circuit Protector UL 489 UL/CSA/CE/IEC Listed 15 ~ 160 Amps 240/480/600 VAC 125/250 VDC Cutler‑Hammer Series EG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.
Designed for Global Use Electronic Trip Units Available Built‑in ground fault protection down to 20 amperes. UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
EGB2030FFG
Item Number
EGB2030FFG
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
EG
Family Series
Cutler Hammer, Div of Eaton Circuit Breakers, EG Series
Poles
2
Current Rating
30 A
Max Voltage
480 VAC
Protection
Branch Circuit
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
UL Standard
489
CSA Standard
22.2
IEC Standard
EN60898/60947-2
Neutral Pole
No
Neutral Protection
No
100% Rated
No
kAIC @ 240 VAC
25
kAIC @ 480 VAC
18
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Gross Weight
1.83 lbs
Net Weight
1.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved