The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EPBZ91
Cutler Hammer, Div of Eaton Power Strips, ePDU Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Strips, ePDU Series
Rugged and Reliable Design Available in Horizontal and Vertical Design Clearly Labeled Circuits Simplify Load Balancing Cost Effective Solutions to Meet your Basic Needs Designed for reliable and cost effective power distribution, Basic ePDUs have the form factor and receptacle choices to meet the needs of the demanding data center architect. With power levels ranging from 1.4 kW all the way to 17 kW, Eaton has the right Basic ePDU for any application.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
EPBZ91
Item Number
EPBZ91
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
ePDU
Family Series
Cutler Hammer, Div of Eaton Power Strips, ePDU Series
Nominal Input Voltage
240 VAC
Type
Power Strip
Output Watts
4,990 W
Circuit Breaker
20 A
Number of Outlets
10
EMI/RFI Filtering
No
Cord Length
10 '
Net Weight
5 lbs
Gross Weight
5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved