The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTCE025C10TD
Cutler Hammer, Div of Eaton Contactors, XT Series
MFG Item Number
XTCE025C10TD
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CONTACTOR, 3-P N/O, 24VDC, 25A
12~600 VAC/VDC Coils Up to 640 HP @ 230V Up to 1200 HP @ 460V UL; CSA Approved Up to 2000 Amps The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
3 or 4 Poles IP20 Finger and Back‑of‑Hand Proof Large Ambient Temperature Range Plug‑In Accessories for Reduced Installation Time Panel or DIN Rail Mounting up to 65A
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
XTCE025C10TD
Item Number
XTCE025C10TD
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
XT
Family Series
Cutler Hammer, Div of Eaton Contactors, XT Series
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Coil Type
Magnetic
Poles
3NO
Frame Size
C
Auxiliary Contacts
1NO
Termination
Screw
Overload Relays
C396, XTOB, XTOT
General Purpose (AC1)
40 A
UL Motor Switching (AC3)
25 A
Max HP 115V 1PH
2 hp
Max HP 230/240V 1PH
5 hp
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Max HP 575/600V 3PH
20 hp
Net Weight
1.2 lbs
Gross Weight
1.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved