AD2512134ZF0M
Danaher Controls Encoders, AD25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AD2512134ZF0M

Danaher Controls Encoders, AD25 Series
In stock
Item Number
AD2512134ZF0M
MFG Item Number
AD2512134ZF0M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, AD25 Series
Item #
AD2512134ZF0M
Encoder

AD25 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AD2512134ZF0M
Item Number AD2512134ZF0M
Manufacturer Danaher Controls
Product Series AD25
Family Series Danaher Controls Encoders, AD25 Series
Single Turn Resolution 13
Multi Turn Resolution 12
Input Power 5 VDC
Protocol SSI Gray
Shaft/Bore Size 10 mm
Mounting Spring Tether
Connector 1 ft Drive Cable
Explosion Proof No
Duty Servo
Mounting Style Shaft
Operating Temperature -15-120 °C
IP Rating IP40
Sensing Optical
Approvals CE
RoHS Yes
Net Weight 0.3875 lbs
Gross Weight 0.3875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved