084N2008
Danfoss Electronics HVAC Sensors, AKS-21-A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

084N2008

Danfoss Electronics HVAC Sensors, AKS-21-A Series
In stock
Item Number
084N2008
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, AKS-21-A Series
Item #
084N2008
Temperature Sensor, AKS 21, 16ft.

AKS-21-A Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 084N2008
Manufacturer Danfoss Electronics
Product Series AKS-21-A
Family Series Danfoss Electronics HVAC Sensors, AKS-21-A Series
Application Commercial and Industrial Refrigeration Plant
Output 1 kOhm
Humidity Sensor No
Function Temperature Dependent Resistance Sensor
Display No Display
Override No
Set Point No
Comments 16.40 ft Silicone Cable, 2 Wire Electrical Connection, Fixed Sensor Insert
Net Weight 0.415 lbs
Gross Weight 0.415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved