131F0144
Danfoss Electronics HVAC Drives, VLT FC102 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

131F0144

Danfoss Electronics HVAC Drives, VLT FC102 Series
In stock
Item Number
131F0144
MFG Item Number
131F0144
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, VLT FC102 Series
Item #
131F0144
HVAC Drive, 460V, 40 HP, Main

VLT FC102 Series Information

  • Range: 1.1 kW to 1.4 MW
  • Versatile, Flexible, Configurable
  • EMC Filters Integrated as Standard
  • Asynchonous & PM Motor Control
  • 9 Fieldbuses Supported
The AHRI Certified Danfoss VLT HVAC FC‑102 Drive is designed to bring optimized process control to all heating, ventilation and air conditioning (HVAC) applications. Easy to use and with built‑in intelligence, the drive is fast and cost‑effective to commission. It features a wide range of functions specifically developed for use with, for example, pumps, fans and compressors to save energy, meet environmental regulations and reduce costs in modern buildings.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 131F0144
Item Number 131F0144
Manufacturer Danfoss Electronics
Product Series VLT FC102
Family Series Danfoss Electronics HVAC Drives, VLT FC102 Series
Nominal Input Voltage (AC) 480 VAC
Input Phase 3
Amps (Variable Torque Rating) 61.6 A
Amps (Constant Torque Rating) 52 A
Input Range Voltage (AC) 380-480 VAC
Braking Type None
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Mounting Wall or Panel
HP (Constant Torque Rating) 40 hp
Height 22.9 "
Width 8.5 "
Depth 9.2 "
Frame Size B2
IP Rating IP21
Disconnect Type Mains Disconnect and Fuses
Comments FC-102P30KT4P21H2XGX3XXSXXXXAXBXCXXXXDX
Net Weight 59.5249 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved