0065
Davies Molding Knobs, 0065 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0065

Davies Molding Knobs, 0065 Series
In stock
Item Number
0065
MFG Item Number
0065
Series
0065 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0065 Series
Item #
0065
Knob, Thermoset, Lever

0065 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0065
Item Number 0065
Manufacturer Davies Molding
Product Series 0065
Family Series Davies Molding Knobs, 0065 Series
Type Lever
Package Size 2 "
Shaft Size 0.375 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved