The store will not work correctly when cookies are disabled.
1400CR
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Knob, Dark Red, Thermoset, Plain
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1400CR |
Item Number |
1400CR |
Manufacturer |
Davies Molding |
Family Series |
Davies Molding Knobs |
Type |
Pointer |
Package Size |
0.84 " |
Shaft Size |
0.125 " |
Finish |
Red Matte |
Material Type |
Phenolic |
Composition |
Non-Metallic |
Shaft Hole |
Molded |
Indicator Line |
No |
Skirted |
No |
Pointer |
Yes |
Knurled |
Yes |
Mounting |
Set Screw |
Net Weight |
0.005 lbs |
Gross Weight |
0.005 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved