1450-A
Davies Molding Knobs, 1450 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1450-A

Davies Molding Knobs, 1450 Series
In stock
Item Number
1450-A
MFG Item Number
1450-A
Series
1450-A is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1450 Series
Item #
1450-A
Knob, Thermoset, Instrument Control

1450 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1450-A
Item Number 1450-A
Manufacturer Davies Molding
Product Series 1450
Family Series Davies Molding Knobs, 1450 Series
Type Instrument
Package Size 0.69 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Spring
Indicator Line No
Skirted No
Pointer No
Knurled Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved