1470AS
Davies Molding Knobs, 1470 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1470AS

Davies Molding Knobs, 1470 Series
In stock
Item Number
1470AS
MFG Item Number
1470AS
Series
1470AS is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1470 Series
Item #
1470AS
Knob, Thermoset, Pointer Control

1470 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1470AS
Item Number 1470AS
Manufacturer Davies Molding
Product Series 1470
Family Series Davies Molding Knobs, 1470 Series
Type Pointer
Package Size 1.13 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted No
Pointer Yes
Knurled Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved