2310
Davies Molding Knobs, 2310 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2310

Davies Molding Knobs, 2310 Series
In stock
Item Number
2310
MFG Item Number
2310
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 2310 Series
Item #
2310
Knob, Black, Thermoset, Plain

2310 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2310
Item Number 2310
Manufacturer Davies Molding
Product Series 2310
Family Series Davies Molding Knobs, 2310 Series
Type Pointer
Package Size 1.19 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line No
Skirted No
Pointer Yes
Knurled Yes
Mounting Set Screw
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved