VBA-24-ALA
Diversified Electronics Protection Relays, VBA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VBA-24-ALA

Diversified Electronics Protection Relays, VBA Series
In stock
Item Number
VBA-24-ALA
MFG Item Number
VBA-24-ALA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, VBA Series
Item #
VBA-24-ALA
Single Phase Voltage Band

VBA Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VBA-24-ALA
Item Number VBA-24-ALA
Manufacturer Diversified Electronics
Product Series VBA
Family Series Diversified Electronics Protection Relays, VBA Series
Number of Phases 1
Voltage Supported 24 V
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Mounting Plug-In
Output Relay DPDT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved