The store will not work correctly when cookies are disabled.
35-LM030
Dongan Electric Manufacturing Transformers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transformer, Gen Purpose, Single
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
35-LM030 |
Item Number |
35-LM030 |
Manufacturer |
Dongan Electric Manufacturing |
Family Series |
Dongan Electric Manufacturing Transformers |
Phase |
1 |
Type |
Control |
VA Rating |
750 VA |
Primary Voltage |
240 V, 480 V |
Secondary Voltage |
24 V, 48 V |
Enclosed |
No |
Mounting |
Wall |
NEMA Rating |
NEMA 3R |
Comments |
Ventilated |
Net Weight |
28 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved