The store will not work correctly when cookies are disabled.
50-0750-053
Dongan Electric Manufacturing Transformers, 50 Series
MFG Item Number
50-0750-053
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transformer, Industrial Control,
- All Copper Windings
- All Designs Rated from 50/60 Hz
- Primary Fuse Blocks and Secondary Fuse Holders Available
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
50-0750-053 |
Item Number |
50-0750-053 |
Manufacturer |
Dongan Electric Manufacturing |
Product Series |
50 |
Family Series |
Dongan Electric Manufacturing Transformers, 50 Series |
Phase |
1 |
Type |
Control |
VA Rating |
750 VA |
Primary Voltage |
240 V, 480 V |
Secondary Voltage |
120 V |
Enclosed |
No |
Mounting |
Panel |
Termination |
Screw Terminals |
Terminal Covers |
No |
Approvals |
UL |
Net Weight |
25.08 lbs |
Gross Weight |
26.265 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved