122087-01
Dwyer Instruments Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122087-01

Dwyer Instruments Thermocouples
In stock
Item Number
122087-01
MFG Item Number
122087-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
122087-01
56141-1241-120-000-036-04 RTD Din

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122087-01
Item Number 122087-01
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermocouples
Single/Dual Element Single
Sheath Composition Stainless Steel 316
Output Type Spade Lug Terminals, Wire Leads
Insulation Composition Fluoropolymer FEP
Wire Max Temp 392 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved