The store will not work correctly when cookies are disabled.
616KD-15-V
Dwyer Instruments HVAC Sensors, 616KD Series
MFG Item Number
616KD-15-V
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Sensors, 616KD Series
0-5000Pa DP Transmitter 0-10V
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
616KD-15-V |
Item Number |
616KD-15-V |
Manufacturer |
Dwyer Instruments |
Product Series |
616KD |
Family Series |
Dwyer Instruments HVAC Sensors, 616KD Series |
Accuracy |
2 % |
Pressure Range |
0-5,000 Pa |
Output |
0-10 VDC, 0-5 VDC, 1-5 VDC, 2-10 VDC, 4-20 mA |
Process Connection |
Barbed Fitting |
Sensor Style |
Differential Transmitter |
Display |
No |
Electrical Connection |
Terminal Block |
NEMA Rating |
NEMA 1 |
IP Rating |
IP20 |
Temperature Range |
0-140 °F |
Net Weight |
0.1125 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved